Shop All Collets
Erickson
Collet, DA200, 1/8
Mfr # 200DA0125
Zoro # G3774511
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- Overall Length 1-3/16 in
- Coolant Fed Non-Coolant Through
- TIR Max. 0.0010 in
- Measurement System Fractional Inch
Product Information
Dimensions
Overall Length | 1-3/16 in |
Min. Size | 3/32 in |
Head Dia. | 0.5390 in |
Max. Bore Dia. | 0.5390 in |
Clamping Hole Length | 0.9375 in |
Max. Body Dia. | 1/8 in |
Details
Item | Collet |
Collet Series | DA200 |
Range | 0.1250"-0.0938" |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0010 in |
Measurement System | Fractional Inch |
Collet Type | DA Double Angle |
Features | Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
Face Shape | Round |
For Shank Type | Straight |
Number of Slots | 2 |
Description
Collet, DA200, Round, Overall Length 1-3/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- RAZOR-BACK Floor Scraper, 22" Flex Head, Industrial (2451400)
- STEELMAN 3/8" Drive 30-200 in-lb Micro-Adjustable Torque Wrench (60464)
- APEX TOOL GROUP Apex Slotted Driver Bit (328-0X)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- ERICKSON Metal Fabrication Machine (40ER0344)
- ERICKSON ER32 COLLET SET 1/8-13/16 (23/SET) (32ERS000SET2)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- PARLEC Collet, ER32, 9/16 (ER32-0562)
- Erickson Collets