Shop All Collets
Erickson
Collet, DA200, 10.00mm
Mfr # 200DA100M
Zoro # G3774834
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- Overall Length 30.16mm
- Coolant Fed Non-Coolant Through
- Face Shape Round
- For Shank Type Straight
Product Information
Dimensions
Overall Length | 30.16mm |
Clamping Hole Length | 30.16mm |
Max. Body Dia. | 10.00mm |
Max. Bore Dia. | 13.69mm |
Head Dia. | 13.69mm |
Min. Size | 0.3622 in |
Details
Item | Collet |
Collet Series | DA200 |
Range | 0.3937"-0.3622" |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
For Shank Type | Straight |
Measurement System | Metric |
Features | Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
Number of Slots | 2 |
TIR Max. | 0.025mm |
Collet Type | DA Double Angle |
Description
Collet, DA200, Round, Overall Length 30.16mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $SANDER 6" PALM W/PSA 3/16P (AO322P)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 48" L (MLDIG48, 2114-21)
- WILLIAMS 3/8" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts (BA-10LA)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- ERICKSON Collet, DA200, 8.00mm (200DA080M)
- ERICKSON Collet, DA200, 7.00mm (200DA070M)
- ERICKSON ER25 SOLID COLLET M10 THREAD (ER25STM10)
- ERICKSON Metal Fabrication Machine (40ER0344)
- ERICKSON 20ER250 COLLET (20ER0250)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- HHIP 43/64" 5C Round Collet (3900-1140)
- Erickson Collets