Shop All Collet Chucks
Erickson
Collet Chuck, ER32, Taper Shank
Mfr # CV40TG075275
Zoro # G3590253
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size CV40
- Overall Length 138.10 mm
- Shank Dia. 1 3/4 in
- Collet Series TG75
Product Information
- Brand Erickson
- MFR # CV40TG075275
- Zoro # G3590253
- UPC # 4059782162846
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | CV40 |
Overall Length | 138.10 mm |
Shank Dia. | 1 3/4 in |
Nose Dia. | 53.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG75 |
Projection | 69.85 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Standards | ANSI ASME B5.50 |
ANSI Code | CV40TG075275 |
Features | Tremendous Grip (3:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV40, Projection 69.85 mm, TG75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Taping Knife, Flexible, 12", SS (09373)
- KIPP Adjustable Handle, Mod. Des., Protective Cap Sz. 2, 5/16-18X25, Cast Zinc Black Satin, Steel (K0122.92A31X25)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J4749)
- TEKTON 1/2 Inch Drive x 17 mm Deep 6-Point Socket (SHD23117)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER20100M)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40BTG050500)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- Erickson Collets, Chucks & Accessories