Shop All Ratchet Tie Downs
This Product is Discontinued
Erickson
Cargo Strap, Red, 250 lb. Load Limit (Discontinued)
Mfr # 05516
Zoro # G1796903
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 6 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 660 lb
- Breaking Strength 750 lb
Product Information
- Brand Erickson
- MFR # 05516
- Zoro # G1796903
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 6 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 6 ft. |
Manufacturers Warranty Length | 3 Months |
Strap Width | 1" |
Overall Length | 6 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Cam Buckle |
Working Load Limit | 660 lb |
Breaking Strength | 750 lb |
Cargo Tie Down End Type | S-Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Red |
Adjustment Type | Cam Buckle |
Body Material | Polyester Webbing |
Fitting Style | S-Hook |
Includes | (4) Straps, (8) Hooks |
Hardware Material | Steel |
Item | Tie Down Strap |
For Use With | Pickups and Trailers |
End Type | S-Hook |
Tie Down Material | Polyester |
End Material | Steel |
Description
Tie Down Strap, Working Load Limit 660 lb, Color Red, End Type S-Hook, Tie Down Material Polyester, Overall Length 6 ft, Manufacturers Warranty Length 3 Months, End Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.