Shop All Loading Ramps
Erickson
9"X72" Steel Loading Ramp 1000 lb per pair
Mfr # 07472
Zoro # G9678016
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity Capacity: 1000 lb. (Evenly distributed)
- Width 9"
- Length 72"
- Material Steel
Product Information
- Brand Erickson
- MFR # 07472
- Zoro # G9678016
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 9" |
Length | 72" |
Details
Load Capacity | Capacity: 1000 lb. (Evenly distributed) |
Material | Steel |
Description
(2) 9"X72" Steel Loading Ramp 1000 lb per pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Gauge, 60 Lb.; Glycerin Filled 4" x3" x2" (A-GG60)
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC075N)
- CURT ATV Ball Mount 3-in-1,45009 (45009)
- CIPA USA CIPA 49403 Corner Wedge 3" x 3" Stick-On Convex HotSpot Mirror (49403)
- ERICKSON 12"X90" NON Folding Arched Aluminum Ramp 3000 lb (per pair) (07486)
- ERICKSON 9"X72" 1000 lb Aluminum Ramp (pair) (07445)
- ERICKSON 9"X72" Steel Bi-Fold Ramp 1000 lb per pair (07435)
- ERICKSON 54"X84" Combination Loading Ramp 1500 lb "LOAD IT" (07488)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- ERICKSON 45"X69" Tri-Fold Aluminum Ramp 1500 lb MaX (07458)
- ERICKSON 12"X90" NON Folding Arched Aluminum Ramp 1500 lb (per pair) "LOAD IT" (07451)
- Erickson Loading Ramps