Shop All Tarps
Erickson
4 Mil Tarp, Blue, Poylethelene Weave
Mfr # 57008
Zoro # G9675094
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Poylethelene Weave
- Thickness 4 Mil
- Tarp Finished Width 12 ft
Product Information
Dimensions
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Tarp Material | Poylethelene Weave |
Thickness | 4 Mil |
Item | Tarp |
Description
12'X18Ft Blue Economy Poly Tarp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 055-170 Compatible With/ Replacement For Kohler Xt650, Xt675 14 083 22-S (055-170)
- GREENVIEW Greenview Preen Lawn Crabgrass Control 5M-15 Pound 24-64151 (396703)
- CHAMPION SPORTS Licorice 9ft Speed Rope, PK12 (SPR9)
- DRAMM 30 Water Wand (10-12801)
- ERICKSON Tarp, brown, 100% cotton (57076)
- ERICKSON 10 Mil Tarp, silver, Poylethelene Weave (57028)
- ERICKSON 4 Mil Tarp, Blue, Poylethelene Weave (57006)
- ERICKSON Tarp, brown, Cotton (57077)
- ERICKSON 5 Mil Tarp, Camoflauge, Poylethelene Weave (57004)
- ERICKSON Tarp, Silver/Black, polyethylene (57054)
- XPOSE SAFETY 30 ft x 60 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3060-X)
- Erickson Tarps