Shop All End Mill Holders
Erickson
3/4 SHRINK FIT - HPV GENERAL PURPOSE - B
Mfr # BT50BHPVTT075394
Zoro # G3558272
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carbide and HSS Tools
- Taper Size BT50
- Projection 100.00mm
- Nose Dia. 33.00mm
- Coolant Fed Coolant Through
Product Information
- Brand Erickson
- MFR # BT50BHPVTT075394
- Zoro # G3558272
- UPC # 4059782067394
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Taper Size | BT50 |
Nose Dia. | 33.00mm |
Hole Dia. | 19.05mm |
Shank Dia. | 33.00mm |
Overall Length | 201.80mm |
Tool Depth | 41mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 rpm |
Series | BT40 |
List Number | BT50BHPVTT075394 |
Features | Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws |
Max. Speed | 15,000 RPM |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Measurement System | Fractional Inch |
Standards | ANSI, ISO, JIS B 6339 |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 19.05mm, Taper Size BT50, Shank Dia. 33.00mm, Projection 100.00mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series BT40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Bearing Set #8-32 for AKPT Tool (BTIT-32PT2/B)
- VERMONT GAGE Pin Gage, Minus, 0.0230 In, Black (911202300)
- FOWLER 2" 3" 4" and 6" Hardened Steel Square Set (524322460)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- Erickson Milling & Drilling Toolholders