Shop All Collets
Erickson
32ER750 COLLET
Mfr # 32ER0750
Zoro # G3589842
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Overall Length 1.5750"
- Includes Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
- Coolant Fed Non-Coolant Through
- Face Shape Round
Product Information
Dimensions
Overall Length | 1.5750" |
Clamping Hole Length | 1.5750 in |
Head Dia. | 1.2990 in |
Max. Bore Dia. | 1.2990 in |
Max. Body Dia. | 1.2990" |
Size Increments | 0.0400" |
Details
Item | Collets |
Collet Series | ER32 |
Range | 0.7500"-0.7100" |
Includes | Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Number of Slots | 8 |
Collet Type | Single Angle |
Standards | ANSI, DIN 6499 Class 2, ISO |
Taper Angle | 16 Degrees |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
For Shank Type | Cylindrical |
Measurement System | Fractional Inch |
Compatible with Product Type | ER Collet Chucks |
Color | Silver |
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 1.5750 In., ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- STM 10 Pair Steel Parallel Set (230863)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Cable Cutter & Stripper, Adjustable, 125 & 250Um (TFS-1400)
- DRILL AMERICA 5/8"-#13 HSS Threaded Shank Stop Countersink (TSC5/8-13)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON 11/32 ER32 COLLET (32ER0344)
- ERICKSON Tapping Adapter, #14, 1/4 (KTC025)
- ERICKSON COLLET ER20 3 (20ER030M)
- ERICKSON COLLET ER 32 3 (32ER030M)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- Erickson Collets, Chucks & Accessories