Shop All Bungee Cords & Straps
Erickson
30" Standard Bungey Cord
Mfr # 06648
Zoro # G9677158
product price: $5.75
/ea
Sold in multiples of 3 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber strands with polypropylene covering
- Length 30"
- Color Multicoloured
- Thickness 9 mm
Product Information
- Brand Erickson
- MFR # 06648
- Zoro # G9677158
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 30" |
Details
Material | Rubber strands with polypropylene covering |
Color | Multicoloured |
Thickness | 9 mm |
Description
(2) 30" Standard Bungey Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 15 ft L, 6 in W, Nylon, Yellow (EET4-906-15)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps (1005R2630A6E10B4C1P6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 240 Lb (2RZY4)
- ERICKSON Jar Assortment of Bungey 10", 18", 24", 30", 36" Solid Bright Colors (06621)
- ERICKSON 6"X30Ft 75,000 lb Recovery Strap w/ Yellow wear material (59806)
- ERICKSON 3"X25Ft 18,000 lb Recovery Strap w/ Chain Lead Bulk (59803)
- ERICKSON 10mm x 13 In. Industrial Bungee Cord, Black (06801)
- ERICKSON (6) Industrial Bungey Cords (2) 18", (2) 24", (2) 30" (06846)
- ERICKSON CAMO Combo EPDM Rubber Tarp Straps 10", 15", 21" (06609)
- BULK-STRAP Adjustable Bungee Hook, 2-5/16 In.L, PK10 (SA6)
- Erickson Bungee Cords & Straps