Shop All Logistics Straps
Erickson
2"X10Ft 2000 lb Cam Lock Logistic Strap Bulk
Mfr # 59151
Zoro # G9542697
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 10'
- Material Polyester webbing
- Width 2"
Product Information
- Brand Erickson
- MFR # 59151
- Zoro # G9542697
- Country of Origin China
- Category Logistics Straps
Dimensions
Length | 10' |
Width | 2" |
Details
Color | Blue |
Material | Polyester webbing |
Description
2"X10Ft 2000 lb Cam Lock Logistic Strap Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-4-DC)
- CASTERHQ Spring Loaded Rigid Fixed Caster (1 Piece), 6"x2" Super Shock Absor (6X2RSC)
- PETZL Climbing Rope, Nylon/Polyester, White (R076AA06)
- MAPP CASTER 4"X2" Phenolic Wheel Rigid Caster - 800 Lbs Capacity (146DURB420R)
- ERICKSON 2"X12Ft 6000 lb Adjustable Tire Strap w/E-Track Roller Idler Fitting (58523)
- ERICKSON 2"X12Ft 2500 lb Cam Logistic Straps Bulk (59152)
- ERICKSON 2"X16Ft 2500 lb Cam Logistic Strap Bulk (59153)
- ERICKSON 2"X20Ft 3500 lb Ratchet Logistic Strap Bulk (59140)
- WRAP-IT Storage Strap 10" 3Pk (103-20BX)
- BULLDOG WINCH Recovery Strap 3" x 30', 30,000lb BS polyester (20030)
- STANLEY 41 in EPDM Tarp Strap, 10PK (S300441)
- Erickson Tie Downs