Shop All Collets
Erickson
21/32 ER32 COLLET
Mfr # 32ER0656
Zoro # G3773583
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Overall Length 1.5750"
- Application Punches, Shears, Bends, Presses and Notches
- Coolant Fed Non-Coolant Through
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Product Information
Dimensions
Overall Length | 1.5750" |
Max. Body Dia. | 1.2990" |
Max. Bore Dia. | 1.2990 in |
Clamping Hole Length | 1.5750 in |
Head Dia. | 1.2990 in |
Size Increments | 0.0400" |
Details
Item | Collets |
Collet Series | ER32 |
Range | 0.6563"-0.6163" |
Application | Punches, Shears, Bends, Presses and Notches |
Coolant Fed | Non-Coolant Through |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Collet Type | Single Angle |
Measurement System | Fractional Inch |
Taper Angle | 16 Degrees |
Standards | ANSI, DIN 6499 Class 2, ISO |
Number of Slots | 8 |
Face Shape | Round |
For Shank Type | Cylindrical |
Color | Silver |
Compatible with Product Type | ER Collet Chucks |
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 1.5750 In., ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Heavy Duty Rotary Table (9634118)
- PFERD 10" Square File - DIY Packaged - Second Cut, with Handle (11091P)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/16"-18 NC (1327)
- J.W. WINCO GN612-8-M16X1.5-AK-NI Indexing Plunger (612-8-M16X1.5-AK-NI)
- ERICKSON 32ER750 COLLET (32ER0750)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON 11/32 ER32 COLLET (32ER0344)
- ERICKSON 20ER120M (20ER120M)
- ERICKSON Collet, Tap 1/4 P (LTC025P)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- TECHNIKS Spring Collet, ER40, 7/32 in. (04240-7/32)
- Erickson Collets