Shop All Loading Ramps
Erickson
12"X90" NON Folding Arched Aluminum Ramp 3000 lb (per pair)
Mfr # 07486
Zoro # G9546985
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb. (Per ramp)
- Width 12"
- Length 90"
- Material aluminum
Product Information
- Brand Erickson
- MFR # 07486
- Zoro # G9546985
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 12" |
Length | 90" |
Details
Load Capacity | 1500 lb. (Per ramp) |
Material | aluminum |
Description
(2) 12"X90" NON Folding Arched Aluminum Ramp 3000 lb (per pair)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Salt Remover With PTEF®1 gal. (90741)
- SPEC-D TUNING Fireball-Style Muffler (MF-RS341)
- GROTE Clearance Marker Light, LED, Yellow (49263)
- GATES DriveAlign Premium OE Pulley - Fan and Alternator, 36164 (36164)
- ERICKSON 45"X69" Tri-Fold Aluminum Ramp 1500 lb MaX (07458)
- ERICKSON 12"X85" 700 lb Aluminum Center Folding Ramp (07447)
- ERICKSON 12"X90" NON Folding Arched Aluminum Ramp 1500 lb (per pair) "LOAD IT" (07451)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 1500 lbs "LOAD IT" (07442)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- ERICKSON 11"X80" Steel Centre Folding Mesh Loading Ramp 800 lb (per ramp) (07464)
- WM SYSTEM Aluminum Loading Ramp, 31"W x 79"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN001/NS)
- Erickson Loading Ramps