Shop All End Mill Holders
Erickson
12MM SHRINK FIT - HPV GENERAL PURPOSE
Mfr # BT40BHPVTT12160M
Zoro # G3559742
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- For Use With Carbide and HSS Tools
- Projection 160.00mm
- Nose Dia. 24.00mm
- Coolant Fed Coolant Through
Product Information
- Brand Erickson
- MFR # BT40BHPVTT12160M
- Zoro # G3559742
- UPC # 4059782067752
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Taper Size | BT40 |
Nose Dia. | 24.00mm |
Hole Dia. | 12.00mm |
Shank Dia. | 24.00mm |
Overall Length | 225.40mm |
Tool Depth | 36mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 160.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 rpm |
Series | CV50 |
List Number | BT40BHPVTT12160M |
Max. Speed | 15,000 RPM |
Features | Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Measurement System | Metric |
Standards | ISO, ANSI, ANSI B5.50 |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 12.00mm, Taper Size BT40, Shank Dia. 24.00mm, Projection 160.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series CV50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TEDV909N - 9 Piece 1,000 Volt Insulated Screwdriver Set in (TEDV909N)
- BOSCH Impact Driver, 12V DC, 5 3/8" L (PS42N)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30LS)
- IRWIN Socket Adapter, 3/8 In Sq To 1/4 In Sq (1877499)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- GS TOOLING BT30 12 x 236 Direct Coolant End Mill Holder (522224)
- Erickson End Mill Holders