Shop All Ratchet Tie Downs
Erickson
10,000 lb Adjustable Tire Strap w/ NO Ratchet Bulk
Mfr # 58518
Zoro # G9677605
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22'
- Width 4"
- Material Polyester webbing
- Color Yellow
Product Information
- Brand Erickson
- MFR # 58518
- Zoro # G9677605
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 22' |
Width | 4" |
Details
Material | Polyester webbing |
Color | Yellow |
Description
10,000 lb Adjustable Tire Strap w/ NO Ratchet Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray Urethn, 4" x 2", Plain Bore (P-UP-040X020/119G)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- US CARGO CONTROL 7/8" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC78-5PK)
- INDUSCO Manila Rope, Block, 6", Single Wood, w/Hook (C0616900086)
- ERICKSON 1"X10Ft 1200 lb Soft Grip Ratcheting Tie Down Blue (01413)
- ERICKSON 3"X30Ft 10,000 lb "The Multiplier" Ratchet Strap w/ Flat Hks Bulk (58520)
- ERICKSON 1"X15Ft 1200 lb Ratchet Strap Bulk Black (51300)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/Flat Hks w/ Aluminum Handle Bulk (78527)
- ERICKSON 1.25"X16Ft 2500lb Straps w/Vinyl "J" Hks & Yel/Blk Grip Rat Handles (02021)
- ERICKSON 1"X10Ft 1200 lb Retractable Ratcheting Tie Downs Camo (34457)
- CURT Orange Cargo Strap, J-Hooks, 16 ft., 83025 (83025)
- Erickson Ratchet Tie Downs