Shop All Desk Chairs
Ergomax Office
Ergomax Office MSH102BK Fully Meshed Ergo Office Chair - Black
Mfr # MSH102BK
Zoro # G703955239
original price:
$268.90
10% off
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Ergonomic Executive Chair
Product Information
- Brand Ergomax Office
- MFR # MSH102BK
- Zoro # G703955239
- UPC # 684357969076
- Country of Origin China
- Category Desk Chairs
Details
Style | Ergonomic Executive Chair |
Description
Features
- Nylon frame nylon armrests nylon base and castors iron gas lift iron mechanism korea mesh
- Supportive for back lumber
- Stylish mesh chair with back completely mesh
- Powder coated height adjustable armrests
- Synchro-tilt, any position locking mechanism
- Color: Black
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ines Light Grey Upholstered Walnut Finished Queen Size Platform Bed (156-9408-9435)
- CARSON DELLOSA Chairback Buddy™ Pocket Chart, Blue/Yellow, PK2 (158036)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- REGENCY Round Conference Table, 42 in X 30 in, Wood Veneer Top (TVCTR42MH)
- ERGOMAX OFFICE Ergomax Office MSH112GR Medium Fully Meshed Ergo Office Chair with Headrest - Gray (MSH112GR)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- FLASH FURNITURE Kelista Mid-Back Red Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-RED-GG)
- FLASH FURNITURE BlackBlackAdjustable Padded (GO-2032-GG)
- OFFICE STAR Executive Chair, Mesh, 18-13/16" to 23-1/16" Height, Black (55403)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- FLASH FURNITURE Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black (LQ-2-BK-GG)
- Ergomax Office Desk Chairs