Ergoguys CD-1038 Ezsee Keyboard Yellow Keys; Black Legends
Mfr # YYI1-CT6074
Zoro # G003772147
Product Information
Description
DataCal Enterprises is proud to introduce our newest specialty keyboard, the “EZ See” large print DataCal Keyboard. Designed with large, bold legends, the DataCal EZSee Keyboard is ideal for senior and low vision computer users and is ideal for low light environments. With multi-media features, attractive low profile key design and gentle key bounce force for ease of typing, the DataCal EZSee Keyboard offers quality and style in an economical keyboard. The DataCal CD1038 EZSee Keyboard keyboard incorporates high quality switch technology that is rated for greater then 10 million key impressions. Datacal is proud of our newest member of our extensive keyboard family.
Features- High quality keyboard rated for greater than 10 million keystrokes.
- Finish - Yellow.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (10117-003)
- ILC Replacement for Royal OAK Optical Comparator replacement light bulb lamp (OPTICAL COMPARATOR ROYAL OAK)
- RIDGID Assembly, Ca-300 Battery Pcb (44533)
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- ERGOGUYS Ablenet Large Key Color-Coded Keyboard (12000019)
- ERGOGUYS Ablenet Visionboard 2 Blk Print Wht Keys (12000022)
- ERGOGUYS Arabic And English Bilingual Keyboard (AEKEY)
- ERGOGUYS Black Ergonomic Keyboard Left Hand Users (KBS-29BLK)
- STORM INTERFACE USB Keyboard with T-Ball, 63 Key, IP65, USB (2200 KEYBOARD)
- LOGITECH G413 TKLSE Wired Game Keyboard (920-010442)
- MAN & MACHINE Slimcool Low Profile Keyboard, SCLP/B5 (SCLP/B5)
- Ergoguys Keyboards