Shop All Cold Weather Caps, Hats & Liners
Ergodyne
Winter Cap, Black, Universal, Solid
Mfr # 6807
Zoro # G810030874
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fleece
- Length 8 in
- Color Black
- Style Baseball Cap
- Features Breathable, Form Fitting, Lightweight, Reflective Accents
Product Information
- Brand Ergodyne
- MFR # 6807
- Zoro # G810030874
- UPC # 720476169659
- Country of Origin Indonesia
- Category Cold Weather Caps, Hats & Liners
Dimensions
Length | 8 in |
Size | Universal |
Details
Material | Fleece |
Color | Black |
Style | Baseball Cap |
Item | Winter Cap |
Features | Breathable, Form Fitting, Lightweight, Reflective Accents |
Includes Lining | No |
Added Heating | Yes |
High-Visibility | No |
Cleaning and Care Instructions | Machine Wash |
Areas Covered | Ears, Head |
Insulated for Cold Conditions | Yes |
Areas Exposed | Face, Neck |
Garment Type | Hat |
Series | N-Ferno |
Includes Removable Face Mask | No |
Pattern | Solid |
Description
Winter Cap, Style Baseball Cap, Garment Type Hat, Includes Lining No, Lining Material Not Applicable, Areas Covered Ears, Head, Adjustment Type Not Applicable, Closure Type Not Applicable, Material Fleece, Pattern Solid, Color Black, Maximum Hat Size Not Applicable, Length 8 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Added Heating Yes, Areas Exposed Face, Neck, Cleaning and Care Instructions Machine Wash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- SIGNMISSION OSHA CAUTION RADIATION Sign, X-Ray Equipment, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CR-P-1014-L-10198)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161415)
- HY-KO 4In Solid Brass Number 7, 5PK (A10497)
- ERGODYNE N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size (16852******)
- ERGODYNE Balaclava Face Mask (6844)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- ERGODYNE Winter Headband, 2-Layer (6887)
- ERGODYNE 6823 Gray Wind-proof Hinged Balaclava Face Mask (16835)
- ERGODYNE Ergodyne® N-Ferno® Wind-Proof Hinged Balaclava, Black, 16823 (16823)
- GUARDIAN Air Weave Detachable Hood (985B BLK)
- Ergodyne Head Protection