Shop All Cold Weather Caps, Hats & Liners
Ergodyne
Windproof Hinged Balaclava
Mfr # 16823
Zoro # G9533288
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Fleece
- Features Wind Resistant, Comfortable, Windproof
- Length 10.25 in
- Weight 0.14 lbs
Product Information
- Brand Ergodyne
- MFR # 16823
- Zoro # G9533288
- UPC # 720476168232
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Length | 10.25 in |
Width | 0.5 in |
Height | 15.25 in |
Details
Item | Windproof Hinged Balaclava |
Color | Black |
Material | Fleece |
Features | Wind Resistant, Comfortable, Windproof |
Weight | 0.14 lbs |
Product Type | Balaclava Mask |
Description
Windproof Hinged Balaclava
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Rigging Safety DVD Program (V0001239EM)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- DICKIES 36" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X34)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-01-0002)
- ERGODYNE Winter Headband, 2-Layer (6887)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- ERGODYNE Ergodyne® N-Ferno® Wind-Proof Hinged Balaclava, Black, 16823 (16823)
- ERGODYNE Balaclava Face Mask (6844)
- ERGODYNE N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size (16852******)
- ERGODYNE 6882 Shoulder Black 2-Layer FR Winter Liner (16882)
- JACKSON SAFETY WindGard AA-9 (14495)
- Ergodyne Head Protection