Shop All Hard Hats
Ergodyne
White Class E Hard Hat Cap w/Ratchet Sus
Mfr # 8970-LED
Zoro # G7860223
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Head, Moisture, Rain, Sun, Eye, Overhead Falling Objects, Odor
- Color White
- Standards ANSI Z89.1-2014; CSA Z94.1-15
- Includes LED Cap Style Hard Hat; Removable Hard Hat Sweatband; Skullerz Hard Hat LED Light
- Weight 1.85 lbs
Product Information
Details
Item | Hard Hat |
Head Protection Style | Head, Moisture, Rain, Sun, Eye, Overhead Falling Objects, Odor |
Color | White |
Standards | ANSI Z89.1-2014; CSA Z94.1-15 |
Includes | LED Cap Style Hard Hat; Removable Hard Hat Sweatband; Skullerz Hard Hat LED Light |
Weight | 1.85 lbs |
Application | Utility, General Purpose, Oil & Gas, Forestry, Mining, Construction |
Features | Adjustable Ratchet, Removable, LED Light, Heavy Duty, Cap Style, Sweatband, Comfortable, Adjustment Knob, Flexible Frame, Moisture Resistant, Snug Fit, Lightweight, Machine Washable |
Description
White Class E Hard Hat Cap w/Ratchet Sus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- 2W INTERNATIONAL Lime Mesh Contrast Hi-Vis Vest, X-Large, Class 2 (M7048C-2 XL)
- PIONEER Break Away Zip Vest, Green, 5XL (V1021260U-5XL)
- DIAMOND DECK Diamond Deck 85710 7.5 x 10 ft. Pewter Textured Floor Mat (85710)
- ERGODYNE Skullerz 8970 Hard Hat Cap Style, Ratchet Suspension, Class E, Orange (60141)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Blue (60273)
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972)
- ERGODYNE Skullerz 8976 Class E Safety Helmet, 6-Point Rachet Suspension, Lime (60260)
- ERGODYNE White Class E Hard Hat Full Brim with Ra (8971)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N10R150000)
- Ergodyne Hard Hats