Wet Evaporative Cooling Vest, PVA, Zipper Closure, Blue, 5XL
Mfr # 12707
Zoro # G911694593
Key Features
- Color Blue
- Cooling Method Wet Evaporative Cooling
- Features Cooling
- Material PVA
- Maximum Cooling Time Up to 4 Hours
Product Information
- Brand Ergodyne
- MFR # 12707
- Zoro # G911694593
- UPC # 720476127079
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | 5X-Large |
Details
Item | Cooling Vest |
Color | Blue |
Cooling Method | Wet Evaporative Cooling |
Features | Cooling |
Material | PVA |
Maximum Cooling Time | Up to 4 Hours |
Closure Type | Zipper |
Garment Type | Vest |
Workwear Cooling Technology | Wet Evaporative |
Description
The Chill-Its 6667 Wet Evaporative Cooling Vest is made with a lightweight PVA material that provides immediate cooling relief to the core area. The lightweight construction is designed with breathable mesh panel siding making it more comfortable than other wet evaporative vests that can be heavy to wear. A front zipper offers an easy on/off, customized fit. For best results, we recommend this body cooling vest be worn over a t-shirt and not covered by other clothing. In order to activate, simply run under water and wring out, no ice or refrigeration is needed. The PVA material is super evaporative and feels cooler than ambient air, keeping you feeling cool and comfortable for hours. Machine wash as needed and hang dry for longest life, the vest will stiffen as it dries. All PVA materials dry stiff, to reactivate and soften, run under water. Great for construction, landscaping, roofing, or anybody working in the heat.
- •UPF 50+ protection from harmful UV rays.
- •Will absorb sweat and wick moisture away to create a cooling effect.
- •Anti-odor treatment for long-lasting freshness.
- •Soft, stretchable and seam-free performance knit fabric.
- •Includes two sleeves that fit on both left and right arms.
- •Machine washable.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY XD14063 Carabiner 7.75 in. Length Hook, 12PK (GO1676624)
- SAFE HANDLER Lifting Support Weight Belt, Medium, Black (BLSH-ES-M-2LB)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 6 In (TF6R300-200)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 3 ft. L x (T6 W023BK)
- ERGODYNE Lime Premium Dry Evaporative Cooling Ves (6685)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- ERGODYNE Gray Evaporative Cooling Vest, 2XL (6665)
- ERGODYNE Gray Evaporative Cooling Vest, M (6665)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- ERGODYNE Gray Evaporative Cooling Vest, L (6665)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest and Packs (6260)
- Ergodyne Workwear