Wet Evaporative Cooling Vest, PVA, Zipper Closure, Blue, 4XL
Mfr # 12698
Zoro # G011694592
Key Features
- Color Blue
- Size 4X-Large
- Cooling Method Wet Evaporative Cooling
- Features Cooling
- Material PVA
Product Information
- Brand Ergodyne
- MFR # 12698
- Zoro # G011694592
- UPC # 720476126980
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | 4X-Large |
Details
Item | Cooling Vest |
Color | Blue |
Cooling Method | Wet Evaporative Cooling |
Features | Cooling |
Material | PVA |
Closure Type | Zipper |
Maximum Cooling Time | Up to 4 Hours |
Garment Type | Vest |
Workwear Cooling Technology | Wet Evaporative |
Description
The Chill-Its 6667 Wet Evaporative Cooling Vest is made with a lightweight PVA material that provides immediate cooling relief to the core area. The lightweight construction is designed with breathable mesh panel siding making it more comfortable than other wet evaporative vests that can be heavy to wear. A front zipper offers an easy on/off, customized fit. For best results, we recommend this body cooling vest be worn over a t-shirt and not covered by other clothing. In order to activate, simply run under water and wring out, no ice or refrigeration is needed. The PVA material is super evaporative and feels cooler than ambient air, keeping you feeling cool and comfortable for hours. Machine wash as needed and hang dry for longest life, the vest will stiffen as it dries. All PVA materials dry stiff, to reactivate and soften, run under water. Great for construction, landscaping, roofing, or anybody working in the heat.
- •UPF 50+ protection from harmful UV rays.
- •Will absorb sweat and wick moisture away to create a cooling effect.
- •Anti-odor treatment for long-lasting freshness.
- •Soft, stretchable and seam-free performance knit fabric.
- •Includes two sleeves that fit on both left and right arms.
- •Machine washable.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100GAF)
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Large (117-60-02)
- SIGNMISSION Cheese Curds Yard Sign & Stake outdoor plastic coroplast window, C-1824 Cheese Curds (C-1824 Cheese Curds)
- MIDWEST CAN Auto Shutoff Gas Can 6Gl (6610)
- ERGODYNE Lime Premium Dry Evaporative Cooling Ves (6685)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- ERGODYNE Gray Evaporative Cooling Vest, L (6665)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, 2XL (EGO12536)
- ERGODYNE Gray Evaporative Cooling Vest, 2XL (6665)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- TECHNICHE Phase Change Cooling Vest, 2XL (6626-HV2XL)
- Ergodyne Workwear