Shop All Footwear Accessories
Ergodyne
Traction Device, Color Black, 15 3/8" L, PR
Mfr # 6326
Zoro # G810037989
original price:
$44.45
15% off
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Heel
- Upper Material Rubber
- Traction Type Rubber
- Traction Device Dimensions 15 3/8 in L x 5 7/8 in W x 2 3/8 in H
- Traction Material Rubber
Product Information
- Brand Ergodyne
- MFR # 6326
- Zoro # G810037989
- UPC # 720476169215
- Country of Origin China
- Category Footwear Accessories
Dimensions
Traction Device Dimensions | 15 3/8 in L x 5 7/8 in W x 2 3/8 in H |
Fits Shoe Size | Men's 6 to 8 |
Length | 15 3/8 in |
Height | 2 3/8 in |
Width | 5 7/8 in |
Fits Footwear Size | Men's 6 to 8 |
Details
Footwear Coverage Style | Heel |
Upper Material | Rubber |
Traction Type | Rubber |
Traction Material | Rubber |
Traction Attachment Style | Pull-On |
Suggested Environment | Indoor, Outdoor |
Item | Traction Device |
Gender | Men's |
Color | Black |
For Use on Surface Types | Grease, Oil, Water |
Description
Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Rubber, 15 3/8 in L x 5 7/8 in W x 2 3/8 in H, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 6 to 8, Black, Men's, For Use on Surface Types Grease, Oil, Water, Indoor, Outdoor, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable LED Headlamp and Work Light, For Hard Hats, 300 Lumens, Three Modes, All-Day Runtime (56062)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- ZORO SELECT Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper (18120 3X)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- ERGODYNE Traction Device, Color Black, 16 1/2" L, PR (6326)
- GRABBER WARMERS Toe Warmers 8 Pair (TWES8)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Blk, PR1 (30015)
- THAW Rechargeable Heated Insoles - Large, Pair (THA-FOT-1003)
- SOF SOLE Shoe Laces, 60" L, Polyester, Lt Brown, PR (84713)
- ZAYAAN HEALTH Sports Pro Compression Socks, Black, PR (BLZH-CSSP-V-1BK)
- VIVE HEALTH Felt Arch Pads, White, PK12 (INS1029WHT)
- Ergodyne Footwear Accessories