Shop All Lanyard & Lifeline Accessories
Ergodyne
Tool Tethering Kit, Black/Green/Orange
Mfr # 3187
Zoro # G3206711
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 2 lb
- Color Black/Green/Orange
- Includes Padding No
- Series Squids
- No. of Tethers Included 4
Product Information
- Brand Ergodyne
- MFR # 3187
- Zoro # G3206711
- UPC # 720476196570
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 48 in |
Size | Universal |
Details
Item | Tool Tethering Kit |
Weight Capacity | 2 lb |
Color | Black/Green/Orange |
Includes Padding | No |
Series | Squids |
No. of Tethers Included | 4 |
For Use With | Harness |
Tether Style | Coiled, Elastic |
Material | Aluminum, Nylon, Polyester |
Hardware Material | Aluminum, Stainless Steel |
No. of Attachment Points Included | 14 |
Standards | ANSI/ISEA 121-2018 |
Attachment Point Style | Corded Strap, D-Ring Strap, Shackle |
Number of Attachment Points Included | 14 |
Number of Belts Included | 0 |
Number of Tethers Included | 4 |
Number of Wristbands Included | 0 |
Description
Tool Tethering Kit, Weight Capacity 2 lb, Size Universal, Attachment Point Style Corded Strap, D-Ring Strap, Shackle, Number of Belts Included 0, Tether Style Coiled, Elastic, Tethering Component Kit, Number of Attachment Points Included 14, Number of Tethers Included 4, Additional Kit Contents Glove Clip, Tape Measure Trap, Tape Wrap, Tool Shackle, Wristband Style Not Applicable, Number of Wristbands Included 0, Belt Padding Not Applicable, Series Squids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-9, 1-Pair - Pkg Qty 12 (205572)
- KLEIN TOOLS General Purpose Gloves, Large (60596)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (2VLY3)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740XL)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- ERGODYNE Web Tool Tails, 5 1/2 in, Black (3700)
- ERGODYNE Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange (3700)
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- ERGODYNE Plus Clear Phone Pouch and Trap (3760P)
- 3M DBI-SALA Winch Crank Handle (8100062)
- Ergodyne Lanyard & Lifeline Accessories