Shop All Tool Lanyards & Tethering
Ergodyne
Tool Lanyard, 7-1/2 In. L, Black, 2 lb.
Mfr # 3115
Zoro # G3292003
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/2 in
- For Use With Tools
- Max. Working Load 2 lb
- Color Black
- Line Material Elastic Nylon
Product Information
- Brand Ergodyne
- MFR # 3115
- Zoro # G3292003
- UPC # 720476190523
- Country of Origin Viet Nam
- Category Tool Lanyards & Tethering
Dimensions
Length | 7 1/2 in |
Size | L/XL |
Details
For Use With | Tools |
Item | Wrist Tool Lanyard |
Max. Working Load | 2 lb |
Color | Black |
Line Material | Elastic Nylon |
Hardware | Mounting |
Hardware Material | Nylon |
No. of Attachment Points Included | 1 |
Series | Squids |
Weight Capacity | 2 lb |
No. of Tethers Included | 1 |
Tether Style | Elastic |
Tethering Component | Barrel Lock, Loop, Webbing Cuff |
Attachment Point Style | Loop |
No. of Wristbands Included | 1 |
Brand and Series | Ergodyne Squids |
Kit Contents | Anchor Point, Tether |
Additional Kit Contents | Lanyard only |
Number of Wristbands Included | 1 |
Number of Attachment Points Included | 1 |
Number of Tethers Included | 1 |
Number of Belts Included | 0 |
Description
When you are working on a ladder or scaffolding, the Ergodyne 3115 Tool Lanyard is an essential tool. It keeps your tools within reach and prevents them from falling to the ground. The wrist tool lanyard is 7 1/2 in. long and made of elastic nylon for added durability. Its barrel lock tethering component makes it easy to adjust and secure your tools, while its loop end offers multiple uses such as carrying additional items like a radio or light source. This kit contains everything you need to set up the lanyard with ease, including an anchor point and webbing cuff that attaches to your belt loop or harness D-ring. With its length of 7 1/2 in., this Ergodyne Wrist Tool Lanyard gives you peace of mind when you work at height.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5479)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 7 pcs (54TL91)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61786)
- OTC T30 TAMPER-RESISTANT TORX, 1/4 (5925)
- ERGODYNE Anchor Choke Strap, 3174 (3174)
- ERGODYNE Anchor Strap, Pack 2 (3172PK)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- ERGODYNE Anchor Choke Strap, 3176 (3176)
- ERGODYNE Wrist Tool Lanyard, Buckle, 8in. L, Black (3116)
- SAFEWAZE 35 lbs. MD Elasticated Tool Tether w/ Swivel Carabiner (SW431)
- Ergodyne Tool Lanyards & Tethering