Shop All Tool Lanyards & Tethering
Ergodyne
Tape Measure Trap, Polyester, 2 lb.
Mfr # 3770
Zoro # G1803116
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.3"
- For Use With Measuring Tape
- Max. Working Load 2 lb
- Material Polyester
- Color Orange
Product Information
- Brand Ergodyne
- MFR # 3770
- Zoro # G1803116
- UPC # 720476197706
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 7.3" |
Width | 2 1/2 in |
Height | 2.5" |
Details
For Use With | Measuring Tape |
Item | Tape Measure Trap |
Max. Working Load | 2 lb |
Material | Polyester |
Color | Orange |
Installation Method | Hook-and-Loop Strap |
Tool End Connection | Sleeve |
Brand and Series | Ergodyne Squids |
Tethering End Connection | D-Ring |
For Tool Type | Measuring Tapes |
Tethering Component | Attachment Point |
Weight Capacity | 2 lb |
Tool Attachment Method | Slip-On |
Number of D-Rings | 1 |
Strap Color | Orange |
Attachment Point Style | Sleeve |
Slip-On Location | Shaft |
Series | Squids |
Standards | ANSI/ISEA 121-2018 |
D-Ring Material | Steel |
Description
If you want to make sure your measuring tape stays close at hand, the Ergodyne Squids Tape Measure Trap is the tool for you. This orange tape measure trap has a hook-and-loop strap that makes it easy to attach to your belt or other looping surface. It has a width of 2 1/2 in., and its max working load is 2 lb. The installation method uses a hook-and-loop strap, making it very quick and easy to attach this measuring tape tether. When it comes to keeping your measuring tapes safe and secure, the Ergodyne Squid Tape Measure Trap will do just that.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (J7176P)
- IGAGING 3 Piece Set 6"-12"-24" Absolute Digital Readout DRO w/ Remote Reading, 35-833-P (35-833-P)
- SUPER TOOL Reduced Shank Counterbore, 5/8" D (52220)
- DRILL AMERICA Sharpening Stone for Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA416)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3186)
- ERGODYNE Squids 3171 Anchor Strap Belt Loop Attachment for Tool Tethering, 5 lb Max, 5 Long, Black, 2PK (19171)
- ERGODYNE Lanyard Kit, 5 lb. Max. Working Load (3181)
- ERGODYNE Anchor Strap, Pack 2 (3172PK)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500005)
- Ergodyne Tool Lanyards & Tethering