Shop All Back Braces
Ergodyne
Support, Back, 2000SF, Lg, Black
Mfr # 11284
Zoro # G0063539
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Spandex
- Width 8.5"
Product Information
- Brand Ergodyne
- MFR # 11284
- Zoro # G0063539
- UPC # 720476112846
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8.5" |
Details
Item | ProFlex(R) High-Performance Spandex Back Support |
Color | Black |
Material | Spandex |
Description
ProFlex(R) High-Performance Spandex Back Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 100' Airline Hose, 34 Diameter W (9100-100EF)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- SHINN FU CO OF AMERICA PLUNGER TOE 10-TON F/B65115 (AWB65172)
- ERGODYNE Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, 3XL, Black (11387)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, XL (11105)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Small (11471)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 4XL, 52-58" Waist Size (11098)
- ERGODYNE Ergodyne ProFlex 1100SF Standard Back Support, Medium, Black (11603)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size (11093)
- CONDOR Back Support, Elastic, S, Black (3RVA6)
- Ergodyne Back Braces