Shop All Back Braces
Ergodyne
Support, Back, 2000SF, 2X, Black
Mfr # 11286
Zoro # G0063618
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Spandex
- Width 8.5"
Product Information
- Brand Ergodyne
- MFR # 11286
- Zoro # G0063618
- UPC # 720476112860
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8.5" |
Details
Item | ProFlex(R) High-Performance Spandex Back Support |
Color | Black |
Material | Spandex |
Description
ProFlex(R) High-Performance Spandex Back Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Polished Stainless Steel Crown Top (C-CN-PS)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-S-33-NO-R5X-C)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (15343)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC6FN-06-XXL)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, XL (11474)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Large (11473)
- ERGODYNE Ergodyne ProFlex 100 Economy Back Support WRubber Track Webbing, Medium, Black (11383)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, Medium, Black (EGO11093)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, 2XL (11106)
- ERGODYNE ProFlex 1505 Low-Profile Weight Lifters Back Support, Black, XL (11494)
- OK-1 Back Support, Open Mesh, Black, S (OK-250S-S)
- Ergodyne Ergonomics