Shop All Lanyard & Lifeline Accessories
Ergodyne
Stainless Grinder Tool Trap
Mfr # 3797
Zoro # G7862409
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 8 lb
- Series Squids
- Color Silver
- Material Stainless Steel
- Standards ANSI/ISEA 121-2018
Product Information
- Brand Ergodyne
- MFR # 3797
- Zoro # G7862409
- UPC # 720476197973
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 6 in |
Details
Item | Tool Trap |
Weight Capacity | 8 lb |
Series | Squids |
Color | Silver |
Material | Stainless Steel |
Standards | ANSI/ISEA 121-2018 |
For Use With | Grinders |
Slip-On Location | Shaft |
For Tool Type | Power Tools |
Attachment Point Style | Bracket |
Tethering End Connection | Bracket |
Tool End Connection | Bracket |
Tool Attachment Method | Bolt-On |
D-Ring Material | Stainless Steel |
Description
Tool Trap, Attachment Point Style Bracket, Color Silver, D-Ring Material Stainless Steel, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Bracket, Tool Attachment Method Bolt-On, Tool End Connection Bracket, Weight Capacity 8 lb, Width 6 in, For Tool Type Power Tools, Material Stainless Steel, Series Squids, Slip-On Location Shaft, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 48 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X48CHV)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB3)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 9, PR (11-600)
- NMC Caution Watch Your Step Sign, C203RB (C203RB)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740S)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740XL)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- Ergodyne Lanyard & Lifeline Accessories