Shop All Barcode Readers & Accessories
Ergodyne
Squids 3136 Barcode Scanner Adaptor Strap, Black, 10 Pack
Mfr # 19169
Zoro # G408577972
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ergodyne
- MFR # 19169
- Zoro # G408577972
- UPC # 720476191698
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Squids 3136 barcode scanner adaptor straps 10-pack are designed for use with the squids 3135 barcode scanner belt + hook to keep barcode scanners secure and accessible. The two loop attachments on the strap connect to small captive holes built into barcode scanners, enabling scanners to hang comfortably on the belt hook when not in use. When used without the scanner belt + hook, the adaptor strap makes for a convenient carrying handle. these replacement adaptor straps enable quick interchange for those who frequently use multiple cordless scanners while others are recharging, eliminating the need to switch out the loop attachments on every exchange. the squids 3136 barcode scanner adaptor straps are compatible only with the squids 3135 barcode scanner belt + hook to prevent scanners from being droppedincausing damage to the scanner, other items/equipment or workers on the job. features: for use with squids 3135 scanner belt + hook secure on belt hook for quick, secure access to barcode scanners can also be used alone as a carrying handle includes ten adaptor straps connect to multiple barcode scanner guns for quick and easy exchange industrial grade heavy-duty materials designed for harsh environments two loop attachments connect to small captive holes built into cordless scanner for secure tethering, eliminates need to switch out straps on every exchange modular buckles connect to small modular female buckle for quick interchanging fits most standard jobsite scanners - barcode scanner, qr scanner, upc scanner, product scanner, inventory scanner, etc. Washable hand wash and dry with mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- ZIRCON Metal Detector, Electronic, 4" Depth (71081)
- ILC Replacement for Ikusi Bt06k Battery (BT06K)
- MIGHTY MAX BATTERY 100 Watts Solar Panel 12V Mono Off Grid Battery Charger for Camping (MAX3526093)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- SQUIDS BY ERGODYNE 5542 S Black Phone Style Scanner Holster with Belt Loop (5542S)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- Ergodyne Barcode Readers & Accessories