Shop All Traction Devices
Ergodyne
Spikeless Traction Devices, PR
Mfr # 6325
Zoro # G7849481
product price: $31.19
/pr
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Footwear Coverage Style Ball, Heel
- Traction Type Rubber
- Traction Material Rubber
- Traction Attachment Style Pull-On
Product Information
- Brand Ergodyne
- MFR # 6325
- Zoro # G7849481
- UPC # 720476169253
- Country of Origin China
- Category Traction Devices
Dimensions
Fits Shoe Size | Men's 11 to 14 |
Width | 6" |
Details
Item | Spikeless Traction Device |
Gender | Men's |
Footwear Coverage Style | Ball, Heel |
Traction Type | Rubber |
Traction Material | Rubber |
Traction Attachment Style | Pull-On |
Color | Black |
Suggested Environment | Transitional |
Footwear Brand | TREX BY ERGODYNE |
For Use on Surface Types | Ice, Snow, Water |
Description
Spikeless Traction Device, Footwear Coverage Style Ball, Heel, Traction Type Rubber, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 11 to 14, Black, Men's, For Use on Surface Types Ice, Snow, Water, Transitional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- 3M Blower for 3M Versaflo TR-300N+ Series (TR-301N+)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (96222)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- ERGODYNE Spikeless Traction Devices, Size 8-11, PR (6325)
- ERGODYNE Spikeless Traction Devices, Size 5-8, PR (6325)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550370-M)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- WINTER WALKING Traction Device, Unisex, Men's 9.5-11, PR (JD6612-L)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, M, PR (JD510-M)
- STRIDE Ice Traction Cleat Overshoe, 10 1/2-13, PR (STRIDE40)
- Ergodyne Foot Protection