Skullerz LOKI Anti-Scratch/Anti-Fog Convert Safety Spoggles, Strap, Matte Black Frame, Smoke Poly Lens
Mfr # 56035
Zoro # G111670434
Key Features
- Lens Color Smoke
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Product Information
- Brand Ergodyne
- MFR # 56035
- Zoro # G111670434
- UPC # 720476560357
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Smoke |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; EN166; MIL-PRF 32432 |
Frame Style | Wraparound |
Description
Skullerz LOKI Anti-Scratch and Enhanced Anti-Fog Safety Spoggles are designed to be worn as regular safety glasses or as safety goggles by removing the temples and attaching the included strap and adding the removable foam gasket for a dust-beating seal. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. The durable frames bend and flex without breaking. Non-slip rubber temples keep the glasses secure and resist sweat. Impact resistant.
- •Oversized blade-style design provides superior eye protection and maximizes field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •High-strength frame bends and flexes without breaking and integrated brow vent improves airflow for improved ventilation.
- •Rubber nose piece and temples provide all-day comfort and resist sweat.
- •Bend-to-fit metal core rubber temples keep glasses secure and in place.
- •Compatible with Ergodyne Skullerz elastic retainer strap (sold separately).
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Duty Belt, Mens, M, Black (59505)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Metal Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-18254)
- MILWAUKEE TOOL Fingerless Work Gloves - Small, Small, Red/Black/Gray (48-22-8745)
- WEARWELL 23 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Orange Mirror PolyCarb Lens (55009)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- ERGODYNE Skullerz Odin PZ Safety Glasses, Polarized Smoke Lens, Matte Gray Frame (50131)
- ERGODYNE Skullerz LOKI Anti-Scratch/Anti-Fog Convert Safety Spoggles, Strap, Matte Black Frame, Clear Poly Lens (56005)
- ERGODYNE Skullerz Thor Safety Glasses, Typhon/PZ-Smoke Lens (51331)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5710DT)
- Ergodyne Safety Glasses