Skullerz DELLENGER Anti-Scratch/Enhanced Anti-Fog Safety Glasses Adj Temples, Black Frame, Poly Lens
Mfr # 50068
Zoro # G211668751
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Product Information
- Brand Ergodyne
- MFR # 50068
- Zoro # G211668751
- UPC # 720476500681
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+; CSA Z94.3; EN166 |
Frame Style | Half-Frame Wraparound |
Description
Skullerz DELLENGER Enhanced Anti-Fog & Scratch-Resistant Safety Glasses feature adjustable temples that shift up or down and lock into place for a custom fit on a variety of face sizes. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The rimless design makes for a lightweight and comfortable fit and maximizes a full field of vision. A contoured nose bridge won't slip or pinch and the flex-fit temples reduce pressure and provide stay-put all-day comfort. The lens features Fog-Off+ technology for durable scratch-resistance and enhanced permanent anti-fog performance that won't wash or rub off for clear viewing no matter the jobparticularly useful for those working with dust masks or in extreme temperature change. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Recommended use for temperatures ranging from -10°F to -50°F (-23°C to -46°C); CLO VALUE - Rated at 2.59 CLO.
- •Durable 100% ripstop polyester shell for the harshest conditions.
- •Water-resistant PU coating for protection from the elements.
- •200g 3MTM ThinsulateTM insulation traps heat for warmth in extreme cold (30% thinner than poly fill); 100% polyester fleece on collar.
- •Full-length zippers on each leg make for easy on/off without removing work boots.
- •Dual button closure on bottom of pants to make for an adjustable fit to accommodate varying heights.
- •Zippered chest pocket securely store small items, two lower front pockets for easy access when wearing gloves.
- •Rib knit cuffs keep wind and cold out, tough zippers with storm flap to seal out wind and rain.
- •Pen/stylus holder for quick, easy access and storage.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Multitag(r) Kit, Wht, CFR 1926.1053 (MUL-EITHUSA01A)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- MCR SAFETY Industry Grade Cow Driver Double, L, PK12 (32113DPL)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- ERGODYNE Ballistic Safety Glasses, Clear Scratch-Resistant (56000)
- ERGODYNE Skullerz DELLENGER Safety Glasses Adjustable Temples, Matte Black Frame, Clear Polycarbonate Lens (50060)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (THOR-TY)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Clear Smoke Frame, Blue Mirror Polycarbonate Lens (55011)
- ERGODYNE Safety Glasses, UV Protection, 142mm W, CL Lens/BK Frame (EGO50000)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- Ergodyne Eye Protection