Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Orange Mirror PolyCarb Lens
Mfr # 55009
Zoro # G711668718
Key Features
- Lens Color Orange Mirror
- Frame Color Matte Black
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Product Information
- Brand Ergodyne
- MFR # 55009
- Zoro # G711668718
- UPC # 720476550099
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Orange Mirror |
Frame Color | Matte Black |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ |
Frame Style | Wraparound |
Description
The Skullerz AEGIR Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Impact resistant.
- •Recommended use for temperatures ranging from -10°F to -50°F (-23°C to -46°C); CLO VALUE - Rated at 2.59 CLO.
- •Durable 100% ripstop polyester shell for the harshest conditions.
- •Water-resistant PU coating for protection against the elements.
- •200g 3MTM ThinsulateTM insulation traps heat for warmth in extreme cold (30% thinner than poly fill).
- •Full-length zippers on each leg make for easy on/off without removing work boots.
- •Dual button closure on bottom of pants to make for an adjustable fit to accommodate varying heights.
- •Four-way stretch side and elastic bib straps for a comfortable, custom fit.
- •Two lower front pockets for easy access when wearing gloves.
- •Sizing labels on exterior for easy viewing when hung up and stored.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, White (M6-61-483)
- KEYSTONE SAFETY Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, 2XL, 30/CS (LC0-WE-NW-2XL)
- KIMTECH Sterile Cleanroom Coveralls, 3XL, PK25 (88805)
- BATTER UP IND Batter Up Ind PD-300-PT Pitch-N Throw Brace (PD-300-PT)
- ERGODYNE Skullerz DELLENGER Safety Glasses Adjustable Temples, Matte Black Frame, Clear Polycarbonate Lens (50060)
- ERGODYNE ® Skullerz® SAGA Frameless Safety Glasses, Matte Black, Clear Lens (59100)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Orange Nylon Frame, Purple Mirror Lens (55020)
- ERGODYNE Safety Glasses, Smoke Scratch-Resistant (50030)
- ERGODYNE SKOLL Clear Lens Matte Black Safety Glasses (59000)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- CONDOR Safety Glasses, Gray Scratch-Resistant (4VAX7)
- Ergodyne Eye Protection