Skullerz AEGIR Safety Glasses, Mirrored Lenses, Clear Smoke Nylon Frame, Orange Mirror PolyCarb Lens
Mfr # 55013
Zoro # G311668750
Key Features
- Lens Color Orange Mirror
- Frame Color Clear Smoke
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Product Information
- Brand Ergodyne
- MFR # 55013
- Zoro # G311668750
- UPC # 720476550136
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Orange Mirror |
Frame Color | Clear Smoke |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ |
Frame Style | Wraparound |
Description
The Skullerz AEGIR Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Impact resistant.
- •Adjustable temples pivot up or down and lock into place to fit a variety of faces.
- •Rimless design maximizes the field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort over long periods.
- •Impact resistant.
- •Anti-fog Fog-Off treatment for clear vision at all times.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Contoured nose bridge won't slip or pinch.
- •Soft grip side arms stay put on your face.
- •Flex-fit temples reduce pressure and headaches caused by tight-fitting glasses.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Insole, Mens, Size 11-12, PR (ERINWALF)
- BRADY Number Label, 1in.H Character, PK25 (5900-2)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-4X)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (344)
- ERGODYNE Safety Glasses, Smoke Polycarbonate (52030)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (THOR-TY)
- ERGODYNE Skullerz ODIN-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (50403)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Blue Mirror Polycarb Lens (55012)
- ERGODYNE SKOLL Anti-Fog Clear Lens Matte Black Safety Glasses (59003)
- SAFETY Safety Hercules Anti-Fog Safety Glasses With 2.5 Clear Lens (Hercules 2.5 CL A/F)
- Ergodyne Eye Protection