Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Blue Mirror Polycarb Lens
Mfr # 55012
Zoro # G711668794
Key Features
- Lens Color Blue Mirror
- Frame Color Clear Smoke
- Lens Coating Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size One Size Fits Most
Product Information
- Brand Ergodyne
- MFR # 55012
- Zoro # G711668794
- UPC # 720476550129
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Lens Color | Blue Mirror |
Frame Color | Clear Smoke |
Lens Coating | Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ X |
Frame Style | Wraparound |
Description
Skullerz AEGIR Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature tough scratch-resistant and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Impact resistant.
- •Adjustable temples pivot up or down and lock into place to fit a variety of faces.
- •Rimless design maximizes the field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort over long periods.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Contoured nose bridge won't slip or pinch.
- •Soft grip side arms stay put on your face.
- •Flex-fit temples reduce pressure and headaches caused by tight-fitting glasses.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Deerskin Driver Split Back Keyst, XL, PK12 (3555XL)
- SCOTCH 3M P95 Paint Spray and Pesticide Cup Disposable Respirator Gray L 1 pc (53P71P1-C)
- SIGNMISSION OSHA Sign Decal, Keep Hands Out Of Machinery, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19680-10PK)
- MASTERVISION Magnetic Numbers, Black (KT2020)
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Skullerz AEGIR Anti-Scratch Enhanced AntiFog Safety Glasses, Black Frame, Orange Mirror Polycarb Lens (55010)
- ERGODYNE SKOLL Anti-Fog Clear Lens Matte Black Safety Glasses (59003)
- ERGODYNE SKOLL Anti-Fog Smoke Lens Matte Black Safety Glasses (59033)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- RADIANS Safety Glasses, Wraparound Bronze Lens, Anti-Fog, Scratch-Resistant, (AP4-B1)
- Ergodyne Eye Protection