Shop All Hard Hat Accessories
Ergodyne
Skullerz 8986 6-Point Hard Hat Suspension Replacement, Gray
Mfr # 60233
Zoro # G411668704
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Width 19"
- Overall Depth 23"
- Height 12"
Product Information
- Brand Ergodyne
- MFR # 60233
- Zoro # G411668704
- UPC # 720476602330
- Country of Origin China
- Category Hard Hat Accessories
Dimensions
Width | 19" |
Overall Depth | 23" |
Height | 12" |
Details
Item | Suspension |
Material | Plastic |
Color | Gray |
Description
The Skullerz 8986 Safety Hard Hat Replacement Suspension is designed to securely attach to Skullerz Lightweight Hard Hats. This breathable safety hard hat suspension easily and securely installs using six built-in mounting locations on the hard hat shell.
- •Oversized blade-style design provides superior eye protection and maximizes field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance for improved durability.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •High-strength frame bends and flexes without breaking and integrated brow vent improves airflow for improved ventilation.
- •Rubber nose piece and temples provide all-day comfort and resist sweat.
- •Bend-to-fit metal core rubber temples keep glasses secure and in place.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (88-394)
- ALLEN Allen 195005 57 in. Camo Instant Roof Tree Sand Umbrella (195005)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-3X (10165-31-2-YEL-3X)
- ERGODYNE Ergodyne® Chill-Its® 6717 Cooling Hard Hat Pad W/ Neck Shade, Solid Blue, One Size (12336)
- ERGODYNE Chill-Its 6717 Evaporative Cooling Hard Hat Pad With Neck Shade, Evaporation Cooling (12336)
- ERGODYNE Hard Hat Liner, Black, Polyester/Spandex (6813)
- ERGODYNE Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Orange, One Size (12641)
- ERGODYNE Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Lime, One Size (12640)
- ERGODYNE Ergodyne Skullerz® 8983 Hard Hat Replacement Top Pad, Orange, 3-Pack (60193)
- KASK Peak Compatible, with Mesh Visor Carrier (WVI00011)
- Ergodyne Head Protection