Skullerz 8968 Class C Lightweight Full Brim Hard Hat, Venting, 6-pt Rachet Suspension, White
Mfr # 60227
Zoro # G911668785
Key Features
- Head Protection Style Full Brim
- Head Protection Material High-Density Polyethylene (HDPE)
- Suspension Adjustment Type Rachet
- Number of Suspension Points 6-Point
- Standards ANSI Z89.1-2014; CSA Z94.1-15; Type 1, Class C
Product Information
Details
Head Protection Style | Full Brim |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | Rachet |
Number of Suspension Points | 6-Point |
Color | White |
Standards | ANSI Z89.1-2014; CSA Z94.1-15; Type 1, Class C |
Description
The Skullerz 8968 Class C Vented Hard Hat with 6-Point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection. Compared to 4-Point suspension systems, the 6-Point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points 36 in total and pivots up and down to clear bandana or ponytail knots. This full brim style helps keeps rain away from the eyes and provides extra protection against falling or flying debris. It also offers all-around coverage from the sun. The ventilated, open frame design and always-open venting makes for a cooler hard hat by releasing heat buildup and allowing air to circulatereducing perspiration in hot and humid working environments. Hat sizes 6.5-8.25 head circumference: 21-26.
- •Oversized blade-style design provides superior eye protection and maximizes field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance for improved durability.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •High-strength frame bends and flexes without breaking and integrated brow vent improves airflow for improved ventilation.
- •Rubber nose piece and temples provide all-day comfort and resist sweat.
- •Bend-to-fit metal core rubber temples keep glasses secure and in place.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Four Digit 2735 Placard, Pk50 (DL120TB50)
- LINCOLN ELECTRIC Welding PAPR System, Mask-Mounted (K3930-1)
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat Anti-Fatigue Mat (853S23BK)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973)
- ERGODYNE Skullerz 8970 Hard Hat Cap Style, Ratchet Suspension, Class E, Orange (60141)
- ERGODYNE Skullerz 8966 Class C Lightweight Cap-Style Hard Hat, Adjustable Venting, 6-pt Rachet Suspension, Lime (60224)
- ERGODYNE White Class E Hard Hat Full Brim with Ra (8971)
- ERGODYNE White Class E Hard Hat Cap Style w/ Ratc (8970)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973-LED)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-08)
- Ergodyne Hard Hats