Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Lime
Mfr # 60226
Zoro # G011668777
Key Features
- Head Protection Style Cap
- Head Protection Material High-Density Polyethylene (HDPE)
- Suspension Adjustment Type Rachet
- Number of Suspension Points 6-Point
- Standards ANSI Z89.1-2014; CSA Z94.1-15; TYPE 1; Class E
Product Information
Details
Head Protection Style | Cap |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | Rachet |
Number of Suspension Points | 6-Point |
Color | Lime |
Standards | ANSI Z89.1-2014; CSA Z94.1-15; TYPE 1; Class E |
Description
The Skullerz 8967 Class E Hard Hat with 6-Point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection. Compared to 4-Point suspension systems, the 6-Point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points 36 in total and pivots up and down to clear bandana or ponytail knots. The cap-style brim can be worn backwards to improve upward visibility or forward to keep sun and rain away from the eyes. The ventilated, open frame design makes for a cooler hard hat by releasing heat buildup and allowing air to circulatereducing perspiration in hot and humid working environments. A removable foam-backed sweatband is breathable and washable for all-day comfort. Hat sizes: 6.5 to 8.25 head circumference: 21 to 26.
- •Oversized blade-style design provides superior eye protection and maximizes field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •High-strength frame bends and flexes without breaking and integrated brow vent improves airflow for improved ventilation.
- •Rubber nose piece and temples provide all-day comfort and resist sweat.
- •Bend-to-fit metal core rubber temples keep glasses secure and in place.
- •Compatible with Ergodyne Skullerz elastic retainer strap (sold separately).
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Respirator, 6300, L (51131-07026)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (FX340SC)
- 3M 3M 7000 Series Inhalation Valve (3M 7282)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid Sole, XL, Blue, PK300 (SH-71223-B)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Blue (60273)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972-LED)
- ERGODYNE Orange Class E Hard Hat Cap w/Ratchet Su (8970-LED)
- ERGODYNE Skullerz 8966 Class C Lightweight Cap-Style Hard Hat, Adjustable Venting, 6-pt Rachet Suspension, Lime (60224)
- ERGODYNE Skullerz 8975 Safety Helmet Class C, Orange (60206)
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- Ergodyne Head Protection