Shop All Bump Caps
Ergodyne
Skullerz 8955 Lightweight Bump Cap, Micro Brim, Black
Mfr # 23362
Zoro # G708421609
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Ergodyne skullerz 8955 lightweight bump cap hat is both comfortable and stylish with a highly-ventilated, impact-resistant inner shell that provides protection against cranial bumps, bruises, scrapes, and other minor head injuries. this baseball style bump cap tackles two big challenges workers face in the field: weight and heat. The insert is made of a lightweight, durable high-density polyethylene hdpe and is designed to offer maximum ventilation for continuous airflow and superior breathability. All without compromising protection. A removable, washable and anti-microbial pad made of durable, yet lightweight epp foam lines the interior and allows for additional airflow to keep you cooler. Both the pad and shell were designed with matching vents to channel heat away from your head. The shell also has cooling channels designed to allow air to move above the foam for additional airflow. Finally, the outer layer of the hat is designed with all-over laser-cut polyester mesh to maximize cooling without sacrificing looks. this head protection cap meets the en 812-2012 standard all while weighing less than 5oz / 135g. It's not bulky like a hard hat and is ideal for mechanics, and airline baggage handlers, as well as workers in warehouses, factories, in-home services and other industries that do not require hard hat protection but still need protection against worker-generated injuries. Safety helmets like bump caps should be used in work areas with low beams, pipes, passageways or other low-hanging obstructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.2X-3X)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Ergodyne® Skullerz® 8950 Bump Cap, Navy, Micro Brim, One Size (23341)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- Ergodyne Head Protection