Skullerz 8948 Mesh Do Rag Bandana and Bump Cap Insert, Black
Mfr # 23468
Zoro # G511670416
Key Features
- Head Protection Material Mesh Polyester; Polyethylene
- Color Black
- Head Protection Style Do-Rag Bandana; Bump Cap
Product Information
Details
Head Protection Material | Mesh Polyester; Polyethylene |
Color | Black |
Head Protection Style | Do-Rag Bandana; Bump Cap |
Description
The Skullerz 8948 Mesh Do Rag Bandana features the Skullerz 8943Fx hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. Designed with larger head and hairstyles in mind, this do rag also offers an enhanced, flexible and non-bulky fit for small to average size heads and hairstyles, due to its simple design. This lightweight bandana is constructed with a stretchable mesh polyester for increased comfort, airflow and a cooler feel. The terry cloth sweatband wicks moisture away to prevent sweat from dripping into eyes. One size fits most, the back features an elastic band that stretches to comfortably fit a variety of head sizes. To be worn correctly, the three pieces of fabric should also be tied in a knot in the rear. Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards.
- •Seamlessly integrates with the included Skullerz 8943F(X) Hinged Universal Bump Cap Insert.
- •Designed for users with larger hair, such as dreadlocks.
- •Long and wide tube enables hair to be contained while allowing escape to the rear.
- •Constructed of stretchable mesh polyester for increased comfort, airflow and a cooler feel.
- •Will absorb sweat and wick moisture away.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Headgear, For Use With 3M Hard Hats and Faceshields Blue (82520-10000)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 8 Piece (95-04-09G)
- SPRINGER CONTROLS CO Springer Controls / Texelco 70mm Stack Mount, 4-Inch Flange Base w/ 4-Hole Mount - Black (LA-5410)
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Skullerz 8947 Lightweight Baseball Hat and Bump Cap Insert, X-Small/Small, Black (23450)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- ERB SAFETY HPDE, Pinklock Suspension, Orange, Fits Hat Size 6-1/2 to 7-3/4 (19473)
- Ergodyne Bump Caps