Shop All Safety Glasses
Ergodyne
SKOLL In/Outdoor Lens Matte Black Safety Glasses
Mfr # 59080
Zoro # G302576033
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color I/O
- Color Matte Black
- Length 6 in
- Weight 0.09 lbs
- Width 3.5 in
Product Information
- Brand Ergodyne
- MFR # 59080
- Zoro # G302576033
- UPC # 720477000000
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Width | 3.5 in |
Details
Lens Color | I/O |
Color | Matte Black |
Weight | 0.09 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness (LCVB-0043-RA_4x18)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- 3M PELTOR Over-the-Head Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6A/V)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- ERGODYNE Skullerz ODIN-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (50403)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Skullerz DELLENGER Safety Glasses Adjustable Temples, Matte Black Frame, Clear Polycarbonate Lens (50060)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Orange Mirror Polycarb Lens (55014)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (THOR-AF)
- Ergodyne Safety Glasses