Shop All Safety Glasses
Ergodyne
SKOLL Clear Lens Matte Black Safety Glasses
Mfr # 59000
Zoro # G602650792
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Color Matte Black
- Weight 0.09 lbs
- Length 6 in
- Width 3.5 in
Product Information
- Brand Ergodyne
- MFR # 59000
- Zoro # G602650792
- UPC # 720477000000
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Width | 3.5 in |
Details
Lens Color | Clear |
Color | Matte Black |
Weight | 0.09 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-8)
- MSA SAFETY Fit Test Adapter (805078)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- ERGODYNE Skullerz AEGIR Anti-Scratch Enhanced AntiFog Safety Glasses, Black Frame, Orange Mirror Polycarb Lens (55010)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (THOR-PZTY)
- ERGODYNE Safety Glasses, Copper Anti-Fog, Scratch-Resistant (50020)
- ERGODYNE ODIN In/Outdoor Lens Black Safety Glasses (50080)
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Orange Frame, Blue Mirror Polycarb Lens (55022)
- MCR SAFETY Glasses, Swagger SR4 Clr Frm, Blk Mir MAX36 Polaz (SR417BZDC)
- Ergodyne Safety Glasses