Shop All Safety Glasses
Ergodyne
SKOLL Anti-Fog Clear Lens Matte Black Safety Glasses
Mfr # 59003
Zoro # G802575840
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Length 6 in
- Anti-Fog Yes
- Weight 0.09 lbs
- Color Matte Black
Product Information
- Brand Ergodyne
- MFR # 59003
- Zoro # G802575840
- UPC # 720477000000
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Width | 3.5 in |
Details
Lens Color | Clear |
Anti-Fog | Yes |
Weight | 0.09 lbs |
Color | Matte Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17167)
- KLEENGUARD Nemesis Readers Safety Glasses, Clear Lenses, +1.0 Diopters, Clear Frame, Unisex, 1 Pair (28618)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 100 ft. L (3ATP5)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-EFD)
- ERGODYNE Skullerz LOKI Anti-Scratch/Anti-Fog Convert Safety Spoggles, Strap, Matte Black Frame, Clear Poly Lens (56005)
- ERGODYNE Safety Glasses, UV Protection, 142mm W, CL Lens/BK Frame (EGO50000)
- ERGODYNE ® Skullerz® SAGA Frameless Safety Glasses, Matte Black, Clear Lens (59100)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Blue Mirror Polycarb Lens (55012)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Orange Nylon Frame, Blue Mirror Polycarbonate Lens (55021)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG52-11)
- Ergodyne Safety Glasses