Shop All Safety Glasses
Ergodyne
Safety Glasses, Clear Polycarbonate
Mfr # 52100
Zoro # G7892187
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Material Nylon
- Eyewear Size One Size Fits Most
- Series Dagr
- Standards ANSI Z87.1+ Compliant; CSA Z94.3; MIL-PRF 32432 Ballistic Impact
Product Information
- Brand Ergodyne
- MFR # 52100
- Zoro # G7892187
- UPC # 720476521006
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Gray |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Series | Dagr |
Standards | ANSI Z87.1+ Compliant; CSA Z94.3; MIL-PRF 32432 Ballistic Impact |
Weight | 0.08 lbs |
Frame Type | Wraparound |
Description
ergodyne® Skullerz Dagr Safety Glasses, Matte Gray Frame/Clear Lens, Nylon/Polycarb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-4-PK (7209-4-PK)
- MCR SAFETY Cut Gloves, S, APG, 1 Cut Level, PR (9672APGS)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 5XL (RVZ2420X5)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- ERGODYNE Safety Glasses, Clear Scratch-Resistant (53000)
- ERGODYNE Skullerz AEGIR Anti-Scratch Enhanced AntiFog Safety Glasses, Black Frame, Orange Mirror Polycarb Lens (55010)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Skullerz BALDR Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Nylon Frame, Smoke PolyCarb Lens (57035)
- ERGODYNE SKOLL Anti-Fog Smoke Lens Matte Black Safety Glasses (59033)
- U.S. SAFETY GLASSES & FACESHIELD WINDOWS Eye Protection, Clear Antifog Coating (PN110AF)
- Ergodyne Safety Glasses