Shop All Lanyards and Lifelines
Ergodyne
Retractable Lanyard, 4 ft., 8 lb. Weight Capacity, Black
Mfr # 3011
Zoro # G6039264
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Includes Padding No
- Width 9.3"
- Size 10" to 48"
- Hardware Material Aluminum, Stainless Steel
Product Information
- Brand Ergodyne
- MFR # 3011
- Zoro # G6039264
- UPC # 720476193111
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Dimensions
Width | 9.3" |
Size | 10" to 48" |
Length | 4 ft. |
Height | 1" |
Maximum Working Length | 48 in |
Details
Description
Retractable Tool Lanyard, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Maximum Working Length 48 in, Hardware Material Aluminum, Stainless Steel, Weight Capacity 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600-VEND)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-C (4060-C)
- ELITE WEAR Back Support Belt, Black, Size: Large (BB800BK (L))
- ERGODYNE Retractable Lanyard, 4 ft., 5 lb. Weight Capacity, Black (3010)
- ERGODYNE Coiled Lanyard, 4 ft., 2 lb. Weight Capacity, Black (3156)
- FALLTECH Temporary Horizontal Lifeline (6033024)
- WERNER 75 ft.L Rope Lifeline (L201075)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244311)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Yellow (213WLS-Z7/3FTYL)
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Lanyard, 6'L, Snaphooks (C351100)
- Ergodyne Fall Protection