Shop All Rain Jackets
Ergodyne
Rain Jacket w/ AA Logo, Medium
Mfr # 24323-AA
Zoro # G603481227
product price: $93.59
/ea
Sold in multiples of 12 for $1,123.08
Free Shipping & Returns
$1,123.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lining Material Polyester
- Standards ANSI/ISEA 107-2015
- Style Rain Jacket
- Minimum Chest Size 36 in
Product Information
- Brand Ergodyne
- MFR # 24323-AA
- Zoro # G603481227
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Details
Item | Rain Jacket |
Color | Green |
Lining Material | Polyester |
Standards | ANSI/ISEA 107-2015 |
Style | Rain Jacket |
Pocket Locations | Chest |
Number of Pockets | 0-3 |
Breathable Fabric | Yes |
Includes Lining | Yes |
Series | GloWear |
ANSI Type | R |
High-Visibility | Yes |
Number of Outside Pockets | 3 |
ANSI Class | 3 |
Coating Material | Polyurethane |
Description
Rain Jacket, Style Rain Jacket, Size M, Number of Outside Pockets 3, Color Green, High-Visibility Yes, Includes Lining Yes, Maximum Chest Size 38 in, Lining Material Polyester, Standards ANSI/ISEA 107-2015, ANSI Type R, Breathable Fabric Yes, Coating Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Enter Authorized Persons Only Sign, C452RB (C452RB)
- ZORO SELECT Unitized Exam Gloves, 0.4 mil Palm, Vinyl, Powder-Free, L, 4 PK, White (9999-1101)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-120-427)
- CAT WORKWEAR Longshore Rain and Windproof Jacket, Yel (1310165-10937)
- CONDOR Raincoat, Yellow, 3XL (1FAZ3)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXL)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, XL (4PCK2)
- RIVER CITY Classic Plus Rider Rain Coats, 2XL, Black (267CX2)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, M (HJ7819-M)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- Ergodyne Workwear and Protective Clothing