Shop All Disposable Sleeves
Ergodyne
Protective Sleeve, Polyester/Spandex, Lime
Mfr # 6690
Zoro # G5182945
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester, Spandex
- UV Protection Yes
- Length 17
Product Information
- Brand Ergodyne
- MFR # 6690
- Zoro # G5182945
- UPC # 720476122869
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | 2XL |
Length | 17 |
Details
Item | Protective Sleeve |
Color | Lime |
Material | Polyester, Spandex |
UV Protection | Yes |
Description
Protective Sleeve, Color Lime, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Gel Insole, Unisex, Fits M 10-11 W12-13, PR (39818)
- VISWERX Hi-Vis Mechanic Glove-Elastic Wrist & Open Cuff XL (127-11033)
- REFRIGIWEAR Cold Protection Glove Liners, Moisture Wicking Lining, Universal (0302RBLKOSA)
- HONEYWELL SERVUS Size 15 Men's Steel Rubber Boot, Black (75109/15)
- ERGODYNE Protective Sleeve, Polyester/Spandex, 2XL (6690)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- ERGODYNE Protective Sleeve, Polyester/Spandex, M (6690)
- ERGODYNE Protective Sleeve, Polyester/Spandex, XL (6690)
- ERGODYNE Ergodyne® Chill-Its® 6615 High-Performance Dew Rag, Stars/Stripes, One Size (12477)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size XL, PR (6690)
- Ergodyne Disposable Sleeves