Shop All Disposable Sleeves
Ergodyne
Protective Sleeve, Polyester/Spandex, 2XL
Mfr # 6690
Zoro # G5183322
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester, Spandex
- Length 17
- UV Protection Yes
Product Information
- Brand Ergodyne
- MFR # 6690
- Zoro # G5183322
- UPC # 720476121862
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | 2XL |
Length | 17 |
Details
Item | Protective Sleeve |
Color | Blue |
Material | Polyester, Spandex |
UV Protection | Yes |
Description
Protective Sleeve, Color Blue, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Neoprene, S, 1 PR (723S-07)
- ANSELL Ansell 012-11-510-9 Hyflex Light Cut Protection Gloves; Size 9; Black (012-11-510-9)
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Business Card Pocket, PK10 (252050)
- ERGODYNE Protective Sleeve, Polyester/Spandex, PR (6690)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- ERGODYNE Protective Sleeve, Polyester/Spandex, L (6690)
- ERGODYNE Protective Sleeve, Polyester/Spandex, M (6690)
- ERGODYNE Ergodyne ChillIts 6690 Cooling Arm Sleeves, Lime, L, 12284 (12284)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- MAGID EconoWear Tyvek Sleeves (SL20)
- Ergodyne Disposable Sleeves