Shop All Anti-Vibration Gloves
Ergodyne
ProFlex 9102 Certified Anti-Vibration Gloves & Wrist Support, Black, XL,
Mfr # 17735
Zoro # G208421475
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ergodyne
- MFR # 17735
- Zoro # G208421475
- UPC # 720476177357
- Country of Origin China
- Category Anti-Vibration Gloves
Description
Ergodyne proflex 9102 certified anti-vibration gloves, w/wrist support, black, xl, 17735 certified anti-vibration gloves + wrist support: full-length avc palm padding reduces vibration while built-in wrist support with open-center stay provides additional support and aides in repetitive motion discomfort relief. features ansi s2.73-2014/iso 10819:2013-certified anti-vibration protection full-length avc palm padding reduces vibration and palm impact built-in wrist support with patented open-center stay aides in relief from repetitive motion discomfort gripping palm provides secure hold on tools and equipment technical hex stretch knit construction neoprene knuckle pad reinforced fingertips and thumb saddle low-profile molded closure tab with id space to write wearer's name en 388: 2121 x patent pending
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-M)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 8 ft. L (118S0038CH)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, XL, Grn/Blk/Yllw, PR (VIB-RIG-05-XL)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- ERGODYNE Lightweight Anti-Vibration Gloves, XL (9000)
- ERGODYNE ProFlex 9102 Certified Anti-Vibration Gloves & Wrist Support, Black, S, (17732)
- ERGODYNE ProFlex 910 Half-Finger Impact Gloves, w/ Wrist Support, Black, XL, 17712 (17715)
- ERGODYNE Lightweight Anti-Vibration Gloves, M (9000)
- ERGODYNE ProFlex 901 Impact Gloves, Black, XL (17785)
- ERGODYNE ProFlex 800 Glove Liners, Black, S/M (16104)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 3XL, PR (IEX-HZi5-07-XXXL)
- Ergodyne Gloves & Hand Protection