Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Economy Two-Tone V
Mfr # 8229Z
Zoro # G7859286
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver, Orange, Lime
- Size L/XL
- Material Fabric, Polyester Mesh
- Closure Type Zipper
- Length 10.25 in
Product Information
- Brand Ergodyne
- MFR # 8229Z
- Zoro # G7859286
- UPC # 720476213055
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Economy Two-Tone V |
Color | Silver, Orange, Lime |
Material | Fabric, Polyester Mesh |
Closure Type | Zipper |
Fabric Weight | 0.65 lbs |
Industry Type | Construction |
Features | Machine Washable, Lightweight, Reflective, Pocket, Zipper Closure, High Visibility |
Standards | ANSI; ISEA 107 |
Description
Orange Type R Class 2 Economy Two-Tone V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Elbow Pads, Soft Style, PR (53010.00)
- ZING ZING Red Group Lock Box, (7299R-UN)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0301)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (GHR4-ORANGE)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, S/M (20973)
- ERGODYNE GloWear 8210HL Class 2 Economy Vest, Polyester Mesh, Hook Closure, Large to X-Large, Lime (21025)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- ERGODYNE Orange Non-Certified Standard Vest (8020HL)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, 3XL (8140BA)
- ERGODYNE Class 2 Econo Breakaway Vest, 4XL/5XL (21079)
- GLOWEAR BY ERGODYNE XL/2XL Polyester Safety Vest, Orange (21386-FR)
- Ergodyne High Visibility Clothing